Clamps Electrical Enclosure, 48 in H, 8 in D, 30 in W, 12, 13, Steel

  • Mfr # 1418R8

  • Zoro # G816282901


product price:  $1,234.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Cover Closure Type
Hinged
Mounting
Wall
Includes
Removable Inner Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418R8
Zoro #
G816282901
UPC #
623980370705
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Nominal Height
48 in
Nominal Depth
8 in
Overall Height
48 in
Cover Material Thickness
14 ga
Panel Width
27 in
Panel Height
45 in
Overall Width
30 in
Overall Depth
8 in
Body Material Thickness
14 ga

Details

Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Cover Closure Type
Hinged
Mounting
Wall
Includes
Removable Inner Panel
Cover Style
Solid
NEMA Enclosure Rating
12, 13
Color
Gray
IP Rating
IP54
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Item
Electrical Enclosure
Closure Method
Clamps
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.