Clamps Electrical Enclosure, 48 in H, 8 in D, 36 in W, 12, 13, Steel

  • Mfr # 1418S8

  • Zoro # G416282608


product price:  $1,365.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Includes
Removable Inner Panel
Closure Method
Clamps
Overall Height
48 in
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
NEMA Enclosure Rating
12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418S8
Zoro #
G416282608
UPC #
623980370903
Country of Origin
Canada

Dimensions

Overall Height
48 in
Nominal Height
48 in
Nominal Width
36 in
Nominal Depth
8 in
Panel Height
45 in
Cover Material Thickness
14 ga
Overall Width
36 in
Panel Width
33 in
Overall Depth
8 in
Body Material Thickness
14 ga

Details

Includes
Removable Inner Panel
Closure Method
Clamps
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
NEMA Enclosure Rating
12, 13
IP Rating
IP54
Item
Electrical Enclosure
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Cover Closure Type
Hinged
Mounting
Wall
Enclosure Material
Steel
Color
Gray
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.