Clamps Electrical Enclosure, 6 in H, 4 in D, 6 in W, 12, 13, 3R, 4, Steel
Mfr # HJ664HLP
Zoro # G216282389
product price:Â $86.75
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HJ664HLP
Zoro #
G216282389
UPC #
623980879048
Country of Origin
Canada
Dimensions
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Overall Height
6 in
Overall Depth
4 in
Body Material Thickness
16 ga
Overall Width
6 in
Cover Material Thickness
14 ga
Panel Height
4.88 in
Panel Width
4.88 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
IP Rating
IP66
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Environment - MERCH
Washdown
Compatible Panel Model Number
14R0505
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.