Clamps Electrical Enclosure, 60 in H, 20 in D, 36 in W, 12, 13, Steel

  • Mfr # 1418T20

  • Zoro # G116282571


product price:  $2,052.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Nominal Width
36 in
Enclosure Material
Steel
Color
Gray
NEMA Enclosure Rating
12, 13
Nominal Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418T20
Zoro #
G116282571
UPC #
623980371801
Country of Origin
Canada

Dimensions

Nominal Width
36 in
Nominal Depth
20 in
Overall Height
60 in
Nominal Height
60 in
Overall Depth
20 in
Panel Width
33 in
Cover Material Thickness
14 ga
Panel Height
57 in
Overall Width
36 in
Body Material Thickness
14 ga

Details

Enclosure Material
Steel
Color
Gray
NEMA Enclosure Rating
12, 13
Cover Closure Type
Hinged
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
IP Rating
IP54
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Item
Electrical Enclosure
Closure Method
Clamps
Cover Style
Solid
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.