This item is Discontinued.
This item is Discontinued.
Clamps Electrical Enclosure, 60 in H, 8 in D, 36 in W, 12, 13, 3R, 4, Steel (Discontinued)
Mfr #
1418N4T8
Zoro #
G716282827
UPC # 623980382708
Country of Origin Canada
Category Electrical Enclosures
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418N4T8
Zoro #
G716282827
UPC #
623980382708
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
8 in
Overall Height
60 in
Panel Width
33 in
Body Material Thickness
14 ga
Panel Height
57 in
Cover Material Thickness
14 ga
Overall Depth
8 in
Overall Width
36 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.