Clamps Electrical Enclosure, 60 in H, 8 in D, 36 in W, 12, 13, Steel
Mfr # 1418T8
Zoro # G816282642
product price:Â $1,650.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418T8
Zoro #
G816282642
UPC #
623980371405
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
8 in
Overall Height
60 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Overall Depth
8 in
Panel Height
57 in
Panel Width
33 in
Overall Width
36 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.