Clamps Electrical Enclosure, 72 in H, 12 in D, 36 in W, 12, 13, Steel
Mfr # 1418V12
Zoro # G316282531
product price:Â $2,004.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
72 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418V12
Zoro #
G316282531
UPC #
623980372709
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
72 in
Nominal Depth
12 in
Overall Height
72 in
Panel Width
33 in
Cover Material Thickness
14 ga
Panel Height
69 in
Overall Width
36 in
Body Material Thickness
14 ga
Overall Depth
12 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.