Clamps Electrical Enclosure, 72 in H, 24 in D, 30 in W, 12, 13, Steel

  • Mfr # 1418U24

  • Zoro # G516282621


product price:  $2,205.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Nominal Depth
24 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Clamps
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418U24
Zoro #
G516282621
UPC #
623980372600
Country of Origin
Canada

Dimensions

Nominal Depth
24 in
Nominal Width
30 in
Nominal Height
72 in
Overall Height
72 in
Body Material Thickness
14 ga
Overall Depth
24 in
Cover Material Thickness
14 ga
Overall Width
30 in
Panel Width
27 in
Panel Height
69 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Clamps
Color
Gray
Finish
ANSI 61 Powder Coated
Mounting
Wall
Cover Style
Solid
IP Rating
IP54
Cover Closure Type
Hinged
Includes
Removable Inner Panel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.