Clamps Electrical Enclosure, 8 in H, 4 in D, 8 in W, 12, 13, 3R, 4, Steel
Mfr # HJ884HLP
Zoro # G816282376
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HJ884HLP
Zoro #
G816282376
UPC #
623980879086
Country of Origin
Canada
Dimensions
Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
4 in
Overall Height
8 in
Overall Width
8 in
Panel Width
6.88 in
Panel Height
6.75 in
Cover Material Thickness
14 ga
Overall Depth
4 in
Body Material Thickness
16 ga
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
IP Rating
IP66
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Environment - MERCH
Washdown
Compatible Panel Model Number
14R0707
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.