
Clamps Electrical Enclosures, 24 in H, 8 in D, 21.38 in W
Mfr # 1447SN4SSC8
Zoro # G610889481
product price: $2,028.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
21.38 in
Nominal Height
24 in
Nominal Depth
8 in
Closure Method
Clamps
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1447SN4SSC8
Zoro #
G610889481
UPC #
62398041036
Country of Origin
Canada
Dimensions
Nominal Width
21.38 in
Nominal Height
24 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
Clamps
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Mounting
Wall
Solid / Clear Cover
Solid
Includes
Inner Panel
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
304 Stainless Steel
Enclosure Cover Type
Hinged
Standards
UL 508A Type 3R, 4 and 4X; CSA Type 3R, 4 and 4X; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards.
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4X
Cover Closure Type
Hinged
Enclosure Material
304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.