Shop HAMMOND
See all product information
Create Account
Clamps Electrical Enclosures, 24 in H, 8 in D, 21.38 in W, NEMA 4X, 304 Stainless Steel
- Mfr # 1447SN4SSB8
- Zoro # G110889325
product price:Â
$
2,244.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
21.38 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1447SN4SSB8
- Zoro #
- G110889325
- UPC #
- 62398041035
- Country of Origin
- Canada
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- Clamps
- Cover Closure Type
- Hinged
- Knockouts
- Yes
- Metallic / Non-Metallic
- Metallic
- Mounting
- Wall
- Cover Style
- Solid
- Includes
- Inner Panel
- Standards
- UL 508A Type 3R, 4 and 4X; CSA Type 3R, 4 and 4X; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards.
Dimensions
- Nominal Width
- 21.38 in
- Nominal Height
- 24 in
- Nominal Depth
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.