
Clamps Electrical Enclosures, 36 in H, 8 in D, 31.38 in W
Mfr # 1447SN4G8
Zoro # G110889042
product price: $1,406.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
31.38 in
Nominal Height
36 in
Nominal Depth
8 in
Closure Method
Clamps
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1447SN4G8
Zoro #
G110889042
UPC #
62398041030
Country of Origin
Canada
Dimensions
Nominal Width
31.38 in
Nominal Height
36 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
Clamps
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Mounting
Wall
Solid / Clear Cover
Solid
Material of Enclosure
Steel
Standards
UL 508A Type 3R, 4; CSA Type 3R, 4; Complies with NEMA Type 3R, 4, 12 IEC 60529, IP66; NEMA Type 3R, 4, 12; IEC 60529, IP66; Appropriate components are required to maintain these standards.
Includes
Inner Panel
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Cover Closure Type
Hinged
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.