Clamps Electrical Enclosures, 42 in H, 12 in D, 31.38 in W, NEMA 4X, 304 Stainless Steel

  • Mfr # 1447SN4SSH12

  • Zoro # G610889504


product price:  $3,303.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
31.38 in
Nominal Height
42 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1447SN4SSH12
Zoro #
G610889504
UPC #
62398041040
Country of Origin
Canada

Dimensions

Nominal Width
31.38 in
Nominal Height
42 in
Nominal Depth
12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Type 3R, 4 and 4X; CSA Type 3R, 4 and 4X; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards.
Includes
Inner Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products