
Clamps Electrical Enclosures, 48 in H, 12 in D, 37.38 in W
Mfr # 1447SN4K12
Zoro # G310889002
product price:Â $1,784.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Nominal Width
37.38 in
Nominal Height
48 in
Nominal Depth
12 in
Closure Method
Clamps
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1447SN4K12
Zoro #
G310889002
UPC #
62398042213
Country of Origin
Canada
Dimensions
Nominal Width
37.38 in
Nominal Height
48 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
Clamps
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Mounting
Wall
Includes
Inner Panel
Enclosure NEMA Rating
NEMA 4
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Standards
UL 508A Type 3R, 4; CSA Type 3R, 4; Complies with NEMA Type 3R, 4, 12 IEC 60529, IP66; NEMA Type 3R, 4, 12; IEC 60529, IP66; Appropriate components are required to maintain these standards.
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Cover Closure Type
Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.