Clamps Electrical Enclosures, 60.13 in H, 12.69 in D, 60.06 in W, NEMA 4, Steel
- Mfr # 1422N4D12F
- Zoro # G110889981
product price:Â
$
4,831.99
/ea
Key Features
Nominal Width
60.06 in
Nominal Height
60.13 in
Nominal Depth
12.69 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1422N4D12F
- Zoro #
- G110889981
- UPC #
- 62398043374
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 60.06 in
- Nominal Height
- 60.13 in
- Nominal Depth
- 12.69 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Steel
- Closure Method
- Clamps
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Mounting
- Floor
- Cover Style
- Solid
- Standards
- UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA Type 3R, 4 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4 12 and 13; IEC 60529, IP66
- Includes
- Inner Panel
- Application
- Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.