Shop HAMMOND
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clamps Electrical Enclosures, 60.13 in H, 12.69 in D, 60.06 in W, NEMA 4X, Stainless Steel
- Mfr # 1422N4SSD12F
- Zoro # G110890093
product price:Â
$
10,907.99
/ea
Key Features
Nominal Width
60.06 in
Nominal Height
60.13 in
Nominal Depth
12.69 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1422N4SSD12F
- Zoro #
- G110890093
- UPC #
- 62398043379
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 60.06 in
- Nominal Height
- 60.13 in
- Nominal Depth
- 12.69 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- Stainless Steel
- Closure Method
- Clamps
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Natural
- Finish
- Smooth Brushed
- Mounting
- Floor
- Cover Style
- Solid
- Includes
- Inner Panel
- Standards
- UL 508A Type 3R, 4, 4X, and 12; CSA Type 3R, 4, 4X, and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
- Application
- Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.