
Closure Plate, 11.9 in. H x 11.9 in. W x 1.13 in. L, Steel
Mfr # CWCP12NK
Zoro # G410888530
product price:Â $20.29
/eaKey Features
Dimension
11.9 in. H x 11.9 in. W x 1.13 in. L
Height
11.9 in
Width
11.9 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CWCP12NK
Zoro #
G410888530
UPC #
62398033175
Country of Origin
Canada
Dimensions
Dimension
11.9 in. H x 11.9 in. W x 1.13 in. L
Height
11.9 in
Width
11.9 in
Length
1.13 in
Details
Item
Closure Plate
Material
Steel
Color
Gray
Additional Description
Closure Plate No KO - 12 x 12 - Steel/Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.