
Closure Plate, 5.9 in. H x 5.9 in. W x 1.13 in. L, Steel
Mfr # CWCP6GNK
Zoro # G210888778
product price:Â $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Dimension
5.9 in. H x 5.9 in. W x 1.13 in. L
Height
5.9 in
Width
5.9 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWCP6GNK
Zoro #
G210888778
UPC #
62398092503
Country of Origin
Canada
Dimensions
Dimension
5.9 in. H x 5.9 in. W x 1.13 in. L
Height
5.9 in
Width
5.9 in
Length
1.13 in
Details
Item
Closure Plate
Material
Steel
Finish
Galvanized
Additional Description
CLOSURE PLATE NO KO 6X6-GALV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.