Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLO 24X44X48 2 BAY ASSEMBLY

  • Mfr # CLC2B48BK

  • Zoro # G810926139


product price: $5,509.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
24
Depth
48
Color
Black
Length
83.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLC2B48BK
Zoro #
G810926139
UPC #
62398083337
Country of Origin
Canada

Dimensions

Width
24
Depth
48
Length
83.02

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

2-Bay 48D Colocation Server Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.