
Consolet Panel, 30-1/2 in. H x 32-1/2 in. W x 3/4 in. L, Steel
Mfr # 2CWCP36
Zoro # G110891014
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Dimension
30-1/2 in. H x 32-1/2 in. W x 3/4 in. L
Height
30-1/2 in
Width
32-1/2 in
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2CWCP36
Zoro #
G110891014
UPC #
62398099100
Country of Origin
Canada
Dimensions
Dimension
30-1/2 in. H x 32-1/2 in. W x 3/4 in. L
Height
30-1/2 in
Width
32-1/2 in
Size
30.5 in x 32.5 in x 0.75 in (H x W x D)
Length
3/4 in
Details
Item
Consolet Panel
Material
Steel
Color
White
Features
12 gauge steel panels; Available in 4 widths; Mounts onto panel mounting studs in consolet; Finished in white.
Additional Description
Consolet Panel - Fits 36" Consolet - Steel/Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.