
Data Terminal, 28-1/2 in. H x 24 in. W x 16.6 in. L, Stainless Steel
Mfr # 2CSD24R
Zoro # G510891478
product price: $5,205.99
/eaKey Features
Dimension
28-1/2 in. H x 24 in. W x 16.6 in. L
Height
28-1/2 in
Width
24 in
Material
Stainless Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2CSD24R
Zoro #
G510891478
UPC #
62398044763
Country of Origin
Canada
Dimensions
Dimension
28-1/2 in. H x 24 in. W x 16.6 in. L
Height
28-1/2 in
Width
24 in
Size
28.5 in x 24 in x 16.6 in (H x W x D)
Length
16.6 in
Details
Item
Data Terminal
Material
Stainless Steel
Color
Gray
Finish
Brushed
NEMA Enclosure Type
NEMA 3R, NEMA 4, NEMA 12
Application
Construction
Additional Description
24" Data Terminal - 28.5 X 24 X 16.625 - 304 SS
Standards
UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.