Zoro Homepage

DIN Rail Mounting Kit, 16 in., Plated Steel

  • Mfr # 2DMK16

  • Zoro # G210893338


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Additional Description
DIN Rail Mounting Kit - 16 in. - Plated Steel
Features
Field installable; Mounts directly to panel collar studs (panel not required); Accepts optional DIN rails; DIN rails available separately; Zinc plated, yellow dichromate.
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DMK16
Zoro #
G210893338
UPC #
62398042184
Country of Origin
Canada

Dimensions

Length
14 in

Details

Item
DIN Rail Mounting Kit
Material
Steel
Finish
Zinc Plated
Additional Description
DIN Rail Mounting Kit - 16 in. - Plated Steel
Features
Field installable; Mounts directly to panel collar studs (panel not required); Accepts optional DIN rails; DIN rails available separately; Zinc plated, yellow dichromate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.