
Drip Shield Kit, 0.71 in. H x 29 in. W x 2.19 in. L, Steel
Mfr # DK30LG
Zoro # G810893318
product price:Â $92.95
/ea
Free Shipping & Returns
Key Features
Dimension
0.71 in. H x 29 in. W x 2.19 in. L
Height
0.71 in
Width
29 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DK30LG
Zoro #
G810893318
UPC #
62398041123
Country of Origin
Canada
Dimensions
Dimension
0.71 in. H x 29 in. W x 2.19 in. L
Height
0.71 in
Width
29 in
Length
2.19 in
Details
Item
Drip Shield Kit
Material
Steel
Color
Gray
NEMA Enclosure Type
NEMA 4, NEMA 4X, NEMA 12
Additional Description
Drip Shield Kit N4,4X - Fits 30" Wide Encl - Steel/Lt Gray
Features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.