Shop HAMMOND
See all product information
Create Account
Electrical Enclosure
- Mfr # 1418FG6LP
- Zoro # G524152640
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Body Material Thickness
14 ga
NEMA Enclosure Rating
12, 4
Standards
CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324
Panel Height
27 in
Overall Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418FG6LP
- Zoro #
- G524152640
- UPC #
- 623980352183
- Country of Origin
- Canada
Dimensions
- Body Material Thickness
- 14 ga
- Panel Height
- 27 in
- Overall Depth
- 6 in
- Overall Height
- 30 in
- Nominal Height
- 30 in
- Nominal Depth
- 6 in
- Nominal Width
- 16 in
- Cover Material Thickness
- 14 ga
- Overall Width
- 16 in
- Panel Width
- 13 in
- Usable Opening Depth
- 6 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.