Electrical Enclosure
- Mfr # 1418K10LP
- Zoro # G224152506
product price:Â
$
880.99
/ea
Free Shipping & Returns
Key Features
Cover Closure Type
Hinged
IP Rating
IP66
Includes
Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket
Product Type
Wall Mount Enclosure
Compatible Panel Model Number
18G2721, 18P2721
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418K10LP
- Zoro #
- G224152506
- UPC #
- 623980367910
- Country of Origin
- Canada
Dimensions
- Overall Depth
- 10 in
- Nominal Height
- 30 in
- Overall Height
- 30 in
- Body Material Thickness
- 14 ga
- Panel Height
- 27 in
- Nominal Width
- 24 in
- Overall Width
- 24 in
- Panel Width
- 21 in
- Cover Material Thickness
- 14 ga
- Nominal Depth
- 10 in
- Usable Opening Depth
- 10 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.