Electrical Enclosure
- Mfr # 1418O10LP
- Zoro # G224151561
product price:Â
$
1,226.99
/ea
Free Shipping & Returns
Key Features
Includes Knockouts
Knockouts Not Included
Cover Closure Type
Hinged
Compatible Panel Model Number
18G3927, 18P3927
NEMA Enclosure Rating
12, 4
Nominal Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418O10LP
- Zoro #
- G224151561
- UPC #
- 623980369914
- Country of Origin
- Canada
Dimensions
- Nominal Depth
- 10 in
- Overall Width
- 30 in
- Overall Height
- 42 in
- Nominal Height
- 42 in
- Panel Height
- 39 in
- Overall Depth
- 10 in
- Panel Width
- 27 in
- Body Material Thickness
- 14 ga
- Nominal Width
- 30 in
- Cover Material Thickness
- 14 ga
- Usable Opening Depth
- 10 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.