Shop HAMMOND
See all product information
Create Account
Electrical Enclosure
- Mfr # 1418O8LP
- Zoro # G024151860
product price:Â
$
1,163.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP66
Overall Width
30 in
Includes Knockouts
Knockouts Not Included
Product Type
Wall Mount Enclosure
Finish
ANSI 61 Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418O8LP
- Zoro #
- G024151860
- UPC #
- 623980369822
- Country of Origin
- Canada
Dimensions
- Overall Width
- 30 in
- Overall Depth
- 8 in
- Cover Material Thickness
- 14 ga
- Nominal Height
- 42 in
- Overall Height
- 42 in
- Nominal Width
- 30 in
- Body Material Thickness
- 14 ga
- Panel Width
- 27 in
- Nominal Depth
- 8 in
- Panel Height
- 39 in
- Usable Opening Depth
- 8 in
Description
Closure Method Clamps, Finish ANSI 61 Powder, Color Gray, Includes Bonding Stud, Collar Studs, Literature Pocket, Welded Bracket, IP Rating IP66, Standards CE Marked, REACH Compliant, RoHS Compliant, UL File No. E65324, Usable Opening Depth 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.