
Electrical Enclosures, 11 in H, 7 in D, 7 in W, 1, Steel
Mfr # 1416K
Zoro # G710889312
product price: $87.32
/ea
Free Shipping & Returns
Key Features
Nominal Width
7 in
Nominal Height
11 in
Nominal Depth
7 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416K
Zoro #
G710889312
UPC #
62398035830
Country of Origin
Canada
Dimensions
Nominal Width
7 in
Nominal Height
11 in
Nominal Depth
7 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Standards
Complies with NEMA Type 1; NEMA Type 1
Application
Designed to provide mechanical protection for components requiring ventilation; Suitable for use where heat dissipation is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.