
Electrical Enclosures, 20 in H, 10 in D, 10 in W, 1, Steel
Mfr # 1416T
Zoro # G310889507
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10 in
Nominal Height
20 in
Nominal Depth
10 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1416T
Zoro #
G310889507
UPC #
62398035870
Country of Origin
Canada
Dimensions
Nominal Width
10 in
Nominal Height
20 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Standards
Complies with NEMA Type 1; NEMA Type 1
Application
Designed to provide mechanical protection for components requiring ventilation; Suitable for use where heat dissipation is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.