Zoro Homepage

Empty Splitter Trough, 60 x 8 x 5, Steel/Gray

  • Mfr # CST5200

  • Zoro # G110890673


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Finish
Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
Length
60
Width
8
Material
Steel
Depth
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST5200
Zoro #
G110890673
UPC #
62398077938
Country of Origin
Canada

Dimensions

Length
60
Width
8
Depth
5
Size
60 in x 8 in x 5 in (H x W x D)

Details

Item
Enclosure
Finish
Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating.
Material
Steel
Color
Gray
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted.
Standards
CSA Certified; Complies with IEC 60529, IP20; IEC 60529, IP20
Construction
Formed and spot welded from 16 gauge steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Series of knockouts on each side; Padlocking hasp.
Additional Description
Empty Splitter Trough - 60 x 8 x 5 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.