Enclosure Accessory, 1418FS and HN4FS Series Enclosures Steel

  • Mfr # 1418XHHP

  • Zoro # G810889182


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

For Use With
1418FS and HN4FS Series Enclosures
Height
31-1/2 in
Material
Steel
Color
White
Features
Provides 19" or 24" mounting capability; Sold in pairs; Formed from 10 gauge steel; Drilled and tapped 10-32 to EIA spacing of 0.5" - 0.63" - 0.63" - 0.5"; Compatible with 1418FS and HN4FS enclosures; Finished in white.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418XHHP
Zoro #
G810889182
UPC #
62398037420
Country of Origin
Canada

Dimensions

Height
31-1/2 in

Details

Item
Rack Rail
For Use With
1418FS and HN4FS Series Enclosures
Material
Steel
Color
White
Features
Provides 19" or 24" mounting capability; Sold in pairs; Formed from 10 gauge steel; Drilled and tapped 10-32 to EIA spacing of 0.5" - 0.63" - 0.63" - 0.5"; Compatible with 1418FS and HN4FS enclosures; Finished in white.
Additional Description
Panel Rails, Fits 72 x 30 Half Ht - Steel/Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.