
Enclosure Accessory, EN4SD Series Steel
Mfr # 2QTR
Zoro # G110893643
product price: $18.85
/eaKey Features
For Use With
EN4SD Series
Material
Steel
Color
Black
NEMA Enclosure Type
NEMA 4, NEMA 12
Additional Description
Mild steel qtr turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2QTR
Zoro #
G110893643
UPC #
62398043397
Country of Origin
Germany
Details
Item
Quarter Turn Latch
For Use With
EN4SD Series
Material
Steel
Color
Black
NEMA Enclosure Type
NEMA 4, NEMA 12
Additional Description
Mild steel qtr turn
Features
Field installable; Interchangeable with standard quarter turn latches on Eclipse/Eclipse Jr series; Maintains NEMA, UL and CSA ratings as noted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.