Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Accessory, PJ864 Steel

  • Mfr # 14B6

  • Zoro # G410893633


product price: $22.99
/ea

Key Features

For Use With
PJ864
Width
5 in
Material
Steel
Color
White
Bracket Assembly
Each kit consists of two brackets; "C" channel construction provides easy alignment of terminal straps.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14B6
Zoro #
G410893633
UPC #
62398033860
Country of Origin
Canada

Dimensions

Width
5 in

Details

Item
Terminal Bracket
For Use With
PJ864
Material
Steel
Color
White
Bracket Assembly
Each kit consists of two brackets; "C" channel construction provides easy alignment of terminal straps.
Features
Used to provide convenient mounting for terminal blocks in 1414 Series enclosures and some sizes of "PJ" Series enclosures; Finished in white.
Additional Description
Terminal Bracket - Qty 2 - Fits 6" w encl - Steel/Wht
Terminal Strap
1.5" wide x 0.187" thick steel; Each strap includes spring locking hardware; Countersunk holes in straps provide extra terminal mounting space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products