Zoro Homepage

Enclosure Accessory, Swing Frame, CRT Mounting Kit and Combination Rails Steel

  • Mfr # 2CBRSK

  • Zoro # G310888432


product price: $204.99
/ea
Free Shipping & Returns

Key Features

For Use With
Swing Frame, CRT Mounting Kit and Combination Rails
Material
Steel
Color
Black
Features
Separate kits for Standard Turret/Data Terminal, Deep Turret and Bases; For use with Swing Frame, CRT Mounting Kit and Combination Rails; Mount into "C" channels (not included); Finished in textured black.
Length
15.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CBRSK
Zoro #
G310888432
UPC #
62398099155
Country of Origin
Canada

Dimensions

Length
15.36 in

Details

Item
Rail Support Kit
For Use With
Swing Frame, CRT Mounting Kit and Combination Rails
Material
Steel
Color
Black
Features
Separate kits for Standard Turret/Data Terminal, Deep Turret and Bases; For use with Swing Frame, CRT Mounting Kit and Combination Rails; Mount into "C" channels (not included); Finished in textured black.
Additional Description
Rail Support Kit - Base - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.