
Enclosure Cover, 16.38 in. H x 59-3/4 in. W, Steel
Mfr # 2CLDC6036
Zoro # G010891169
product price:Â $548.99
/ea
Free Shipping & Returns
Key Features
Dimension
16.38 in. H x 59-3/4 in. W
Height
16.38 in
Width
59-3/4 in
Type
Desk Cover
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2CLDC6036
Zoro #
G010891169
UPC #
62398084706
Country of Origin
Canada
Dimensions
Dimension
16.38 in. H x 59-3/4 in. W
Height
16.38 in
Width
59-3/4 in
Details
Item
Enclosure Cover
Type
Desk Cover
Material
Steel
Color
Gray
Features
For use when no turret is used on top of desk; Provides a hinged, flat, sturdy desk surface; Available for either Standard or Deep desks; Constructed of 14 gauge steel; Features quarter turn latches for easy access into flat desk top; Available in light gray and stainless steel.
Additional Description
60" Standard Desk Cover - 60 x 16.375 - Steel/Lt Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.