Enclosure Writing Surface, 10 in L x 4 in H x 48 in W, 14 ga Steel

  • Mfr # 1472-48W

  • Zoro # G210891037


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

Item - Electrical Enclosure
Enclosure
Dimension
10 in L x 4 in H x 48 in W
Height
4 in
Width
48 in
Material
14 ga Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1472-48W
Zoro #
G210891037
UPC #
62398042860
Country of Origin
Canada

Dimensions

Dimension
10 in L x 4 in H x 48 in W
Height
4 in
Width
48 in
Length
10 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure Writing Surface
Material
14 ga Steel
Color
Silver (Gray)
Finish
Powder Coated
NEMA Enclosure Type
NEMA 12
Standards
UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP65; NEMA Type 12; IEC 60529, IP65
Turret Construction
Formed and welded from 14 gauge steel; Sloping instrument panel and vertical rear access are completely removable; Captive panel screws fasten into sealed wells.
Additional Description
N12 CONSOLE CBNT 20LBS
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Heavy-duty construction provides protection from dirt, dust, oil and water; Sloping front control and instrument panels provide an ideal surface for mounting operator controls or instrumentation; Interior mounting is provided for with a removable inner panel located on the rear of the basic console.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.