Extruded aluminum, one piece extrusion, ROLEC MOBILCASE

  • Mfr # R250-130-240

  • Zoro # G610926131


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
6.61
Depth
5.12
Color
Clear (Anodize)
Length
9.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R250-130-240
Zoro #
G610926131
UPC #
62398000865
Country of Origin
Germany

Dimensions

Width
6.61
Depth
5.12
Length
9.45

Details

Item
Enclosure
Material
Aluminum
Color
Clear (Anodize)

Description

enclosure - extruded aluminum - mobilCASE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.