Zoro Homepage

Extruded aluminum, two piece extrusion, ROLEC MOBILCASE

  • Mfr # R251-080-160

  • Zoro # G710926062


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
4.65
Depth
3.15
Color
Clear (Anodize)
Length
6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R251-080-160
Zoro #
G710926062
UPC #
62398000858
Country of Origin
Germany

Dimensions

Width
4.65
Depth
3.15
Length
6.3

Details

Item
Enclosure
Material
Aluminum
Color
Clear (Anodize)

Description

enclosure - extruded aluminum - mobilCASE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.