Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLUSH MOUNTING DOOR 35.0 H

  • Mfr # RSDF19035LG1

  • Zoro # G110924378


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
21
Depth
2
Color
light Gray
Length
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSDF19035LG1
Zoro #
G110924378
UPC #
62398004603
Country of Origin
Canada

Dimensions

Width
21
Depth
2
Length
42

Details

Item
Accessories
Material
Steel
Color
light Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.