
Fold Down Shelf, 1 in. H x 24 in. W x 24 in. L, Steel
Mfr # FDS2424GY
Zoro # G610893259
product price:Â $249.99
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
Key Features
Dimension
1 in. H x 24 in. W x 24 in. L
Height
1 in
Width
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FDS2424GY
Zoro #
G610893259
UPC #
62398040722
Country of Origin
Canada
Dimensions
Dimension
1 in. H x 24 in. W x 24 in. L
Height
1 in
Width
24 in
Size
1 in x 24 in x 24 in (H x W x D)
Length
24 in
Details
Item
Fold Down Shelf
Material
Steel
Color
Gray
Features
Supports various equipment used temporarily to service/program switchgear inside enclosures; Mounts with bolts through doors or sides; Supports up to 100 lbs weight capacity.
Additional Description
Fold Down Shelf - 24x24 - Steel/Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.