Fold Down Shelf, 1 in. H x 24 in. W x 24 in. L, Steel
- Mfr # FDS2424LG
- Zoro # G810893257
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Dimension
1 in. H x 24 in. W x 24 in. L
Height
1 in
Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FDS2424LG
- Zoro #
- G810893257
- UPC #
- 62398040723
- Country of Origin
- Canada
Dimensions
- Dimension
- 1 in. H x 24 in. W x 24 in. L
- Height
- 1 in
- Width
- 24 in
- Size
- 1 in x 24 in x 24 in (H x W x D)
- Length
- 24 in
Details
- Item
- Fold Down Shelf
- Material
- Steel
- Color
- Gray
- Additional Description
- Fold Down Shelf - 24x24 - Steel/Lt Gray
- Features
- Supports various equipment used temporarily to service/program switchgear inside enclosures; Mounts with bolts through doors or sides; Supports up to 100 lbs weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.