Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaskets & Screws

  • Mfr # 1487BS

  • Zoro # G910891177


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Finish
Sections and fittings are finished in ANSI 61 gray.
Application
Designed to enclose and protect electrical wiring from dirt, dust, oil and water; Ideal for connecting machines to control panels or power sources.
Standards
UL 870 Type 1, 12 (unless marked¹); CSA Type 1, 12 (unless marked¹); Complies with NEMA Type 1, 12 IEC 60529, IP54; NEMA Type 1, 12; IEC 60529, IP54
Additional Description
Gaskets & Screws
Construction
Bodies and covers are formed from 14 gauge steel with 10 gauge steel flanges; Continuous flange around wireway ends, requires cables to be pulled through. (For lay-in style, see 1485 Series.); Smooth continuously welded seams; Interior surfaces are smooth to prevent wire damage during installation; Butt hinged covers are secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; Solid oil resistant gaskets are used between flanges when sections and fittings are bolted together; One gasket kit, complete with hardware is provided with each straight section or fitting.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1487BS
Zoro #
G910891177
UPC #
62398046020
Country of Origin
Canada

Details

Item
Accessories
Finish
Sections and fittings are finished in ANSI 61 gray.
Application
Designed to enclose and protect electrical wiring from dirt, dust, oil and water; Ideal for connecting machines to control panels or power sources.
Standards
UL 870 Type 1, 12 (unless marked¹); CSA Type 1, 12 (unless marked¹); Complies with NEMA Type 1, 12 IEC 60529, IP54; NEMA Type 1, 12; IEC 60529, IP54
Additional Description
Gaskets & Screws
Construction
Bodies and covers are formed from 14 gauge steel with 10 gauge steel flanges; Continuous flange around wireway ends, requires cables to be pulled through. (For lay-in style, see 1485 Series.); Smooth continuously welded seams; Interior surfaces are smooth to prevent wire damage during installation; Butt hinged covers are secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; Solid oil resistant gaskets are used between flanges when sections and fittings are bolted together; One gasket kit, complete with hardware is provided with each straight section or fitting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.