
Gland Plate, 22 in. H x 7-1/2 in. W, Stainless Steel
Mfr # GP2207S16
Zoro # G910893591
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Dimension
22 in. H x 7-1/2 in. W
Height
22 in
Width
7-1/2 in
Material
Stainless Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP2207S16
Zoro #
G910893591
UPC #
62398043422
Country of Origin
Canada
Dimensions
Dimension
22 in. H x 7-1/2 in. W
Height
22 in
Width
7-1/2 in
Details
Item
Gland Plate
Material
Stainless Steel
Color
Gray
Finish
Brushed
NEMA Enclosure Type
NEMA 4X
Additional Description
Gland plate 22x7 - 316SS
Features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.