Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GREEN SWITCH, 250VAC /10A

  • Mfr # 1584S10

  • Zoro # G710892077


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Voltage
120 VAC
Additional Description
GREEN SWITCH - 250VAC /10A
Features
Plastic construction; 0.25 x 0.032 inch tabs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1584S10
Zoro #
G710892077
UPC #
62398061190
Country of Origin
Canada

Details

Item
Outlet Strip
Voltage
120 VAC
Additional Description
GREEN SWITCH - 250VAC /10A
Features
Plastic construction; 0.25 x 0.032 inch tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.