Zoro Homepage

Grille & Filter 6 in.

  • Mfr # XFG6

  • Zoro # G410893787


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Dimension
7.63 in. H x 8.88 in. W
Height
7.63 in
Width
8.88 in
Additional Description
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFG6
Zoro #
G410893787
UPC #
62398082153
Country of Origin
Canada

Dimensions

Dimension
7.63 in. H x 8.88 in. W
Height
7.63 in
Width
8.88 in

Details

Item
Grille & Filter
Additional Description
Features
Standards
UR/CUR/CE approved fan motors; CSA listed on fan only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.