Handle Electrical Enclosure, 24 in H, 10 in D, 42 in W, 12, Steel
- Mfr # 1422P10
- Zoro # G316282456
product price:Â
$
1,544.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
42 in
Nominal Height
24 in
Nominal Depth
10 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1422P10
- Zoro #
- G316282456
- UPC #
- 623980397702
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 42 in
- Nominal Height
- 24 in
- Nominal Depth
- 10 in
- Overall Height
- 24 in
- Panel Height
- 21 in
- Panel Width
- 39 in
- Body Material Thickness
- 14 ga
- Overall Depth
- 10 in
- Overall Width
- 42 in
- Cover Material Thickness
- 12 ga
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.