Shop HAMMOND
See all product information
Create Account
Handle Electrical Enclosure, 24 in H, 12 in D, 24 in W, 12, 13, 3R, 4, 4X, Stainless Steel
- Mfr # HW242412SSHK
- Zoro # G916282412
product price:Â
$
2,037.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Enclosure Material
Stainless Steel
Color
Silver
Finish
Smooth Brushed
Cover Style
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW242412SSHK
- Zoro #
- G916282412
- UPC #
- 623980101194
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 24 in
- Nominal Height
- 24 in
- Nominal Depth
- 12 in
- Overall Height
- 24 in
- Panel Height
- 21 in
- Panel Width
- 21 in
- Cover Material Thickness
- 14 ga
- Overall Depth
- 12 in
- Body Material Thickness
- 14 ga
- Overall Width
- 24 in
Details
- Item
- Electrical Enclosure
- Enclosure Material
- Stainless Steel
- Color
- Silver
- Finish
- Smooth Brushed
- Cover Style
- Solid
- Closure Method
- Handle
- IP Rating
- IP66
- Standards
- CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
- NEMA Enclosure Rating
- 12, 13, 3R, 4, 4X
- Cover Closure Type
- Hinged
- Product Type
- Enclosure
- Compatible Panel Model Number
- 18P2121
- Environment - MERCH
- Washdown and Corrosion Resistant
- Wire Color
- Silver
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.