Handle Electrical Enclosure, 24 in H, 8 in D, 30 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # HW24308SSHK
Zoro # G816282383
product price:Â $2,246.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Closure Type
Hinged
Nominal Width
30 in
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Cover Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW24308SSHK
Zoro #
G816282383
UPC #
623980101057
Country of Origin
Canada
Dimensions
Nominal Width
30 in
Nominal Height
24 in
Nominal Depth
8 in
Overall Height
24 in
Body Material Thickness
14 ga
Panel Height
21 in
Panel Width
27 in
Overall Width
30 in
Overall Depth
8 in
Cover Material Thickness
14 ga
Details
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Cover Style
Solid
Item
Electrical Enclosure
Mounting
Wall
Finish
Smooth Brushed
Color
Silver
Closure Method
Handle
Enclosure Material
Stainless Steel
IP Rating
IP66
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Compatible Panel Model Number
18P2721
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.