Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Electrical Enclosure, 24 in H, 8 in D, 42 in W, 12, Steel

  • Mfr # 1422P8

  • Zoro # G516282485


product price: $1,430.99
/ea
Free Shipping & Returns

Key Features

Cover Closure Type
Hinged
Closure Method
Handle
NEMA Enclosure Rating
12
Finish
ANSI 61 Powder Coated
Nominal Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422P8
Zoro #
G516282485
UPC #
623980410142
Country of Origin
Canada

Dimensions

Nominal Width
42 in
Overall Height
24 in
Nominal Height
24 in
Nominal Depth
8 in
Body Material Thickness
14 ga
Panel Width
39 in
Overall Width
42 in
Overall Depth
8 in
Panel Height
21 in
Cover Material Thickness
12 ga

Details

Cover Closure Type
Hinged
Closure Method
Handle
NEMA Enclosure Rating
12
Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
Item
Electrical Enclosure
Mounting
Wall
Includes
Removable Inner Panel
Cover Style
Solid
IP Rating
IP54
Standards
CSA #LR21001, CSA Type 12, IEC 60529, UL 508A Type 12, UL File #E65324
Color
Gray
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.