Handle Electrical Enclosure, 30 in H, 10 in D, 42 in W, 12, Steel
- Mfr # 1422R10
- Zoro # G916282467
product price:Â
$
1,424.99
/ea
Key Features
Nominal Width
42 in
Nominal Height
30 in
Closure Method
Handle
Cover Closure Type
Hinged
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1422R10
- Zoro #
- G916282467
- UPC #
- 623980397900
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 42 in
- Nominal Height
- 30 in
- Overall Height
- 30 in
- Nominal Depth
- 10 in
- Overall Depth
- 10 in
- Cover Material Thickness
- 12 ga
- Body Material Thickness
- 14 ga
- Overall Width
- 42 in
- Panel Width
- 39 in
- Panel Height
- 27 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.